-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter |
|---|---|
| Air Filter Design | Panel |
| Description/special Features | Panel Air Element |
| Element Only | No |
| Engine Air Filter Design | Panel |
| Features | Panel Air Element |
| Filter Design | Panel |
| Height | 1 17/32" |
| Length | 10 3/16" |
|---|---|
| Overall Height | 1 17/32" |
| Overall Length | 10 3/16" |
| Overall Width | 7 3/32" |
| Product Type | Engine Air Filter |
| Shape | Rectangular |
| Use Location | Engine |
| Width | 7 3/32" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 18.29 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)