-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flashback Arrestor Set |
|---|---|
| Function | Built-In Check Valves Prevent Reverse Flow Of Gases And Stainless Steel Element Extinguishes Flashback Fire |
| Mounting | Regulator |
|---|
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.79 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)