-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Flow Flashback Arrestor |
|---|---|
| Cga Number (fuel) | CGA 023 |
| Cga Number (oxygen) | CGA 022 |
| Cylinder Gas | Oxygen |
| For Gas Type | Oxygen |
| Hose Fitting Size | B |
| Inlet Connection Size | 9/16"-18 |
| Inlet Connection Type | UNF |
|---|---|
| Mounting | Regulator |
| Mounting Location | Regulator |
| Outlet Connection Size | 9/16"-18 |
| Outlet Connection Type | Unf |
| Series | 88-5 Fbhfr |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.56 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)