-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 8.3A |
| Amps @ Low Volts | 8.3A |
| Body Depth | 10 1/2" |
| Body Finish | Enamel |
| Body Material | Aluminum |
| Body Width | 12 1/2" |
| Brake Type | DC Current |
| Capacity | 10000 lbs. |
| Chain Finish | Nickel Plated |
| Chain Grade | Grade 80 |
| Chain Material | Alloy Steel |
| Classification | H4 |
| Clutch | Friction Clutch |
| Color | Yellow |
| Configuration | Hook Mounted - No Trolley |
| Control Cord | 11 ft. |
| Controller Cord Length | 11 ft. |
| Controls | Push Button Pendant |
| Duty Classification | H4 - Heavy Duty |
| Features | Count Hour Meter, Dual Speed Vfd, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State Of The Art Chain Technology, Unique Smart Limit Option |
| Finish | Electrostatic Enamel |
| For Outdoor Use | Yes |
| Headroom | 33 1/2" |
| Headroom Size | 33 1/2" |
| Hoist Ip Rating | IP55 |
| Housing Depth | 10 1/2" |
| Housing Length | 31 1/2" |
| Housing Width | 12 1/2" |
| Includes | Chain Container, Pendant, Quick Disconnect Plugs On Pendant, Safety Latch Hook |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
|---|---|
| Lift | 15 ft. |
| Lift Speed | 2-11 FPM |
| Lifting Capacity | 2000 lbs. |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Opening Width | 1 29/32" |
| Lifting Hook Type | Swivel Hook With Safety Latch |
| Lubrication | Oil Bath |
| Manufacturers Warranty Length | 1 yr. |
| Max Current Draw | 17.3A |
| Maximum Lift Speed | 11 FPM |
| Maximum Lifting Length | 15 ft. |
| Min. Between Hooks | 33 1/2" |
| Minimum Lift Speed | 2 FPM |
| Minimum Retracted Length | 33 1/2" |
| Motor Hp | 4 3/4 hp |
| Mount Type | Hook Mounted - No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 2 |
| Number Of Speeds | 2 |
| Operating Voltage | 460V AC |
| Overload Protection Included | Yes |
| Pendant Ip Rating | IP65 |
| Phase | 3 |
| Reeving | 2 |
| Resistance Properties | Corrosion Resistant, Wear Resistant |
| Speed Programmability | Programmable By VFD |
| Thermal Protection | Included |
| Tonnage - Lifting Capacity | 1 ton. |
| Standards | ASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340 |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 85.09 |
| Width (cm) | 53.34 |
| HS Code | 8425110000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 138.6 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)