-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 6A |
| Amps @ Low Volts | 6A |
| Body Depth | 5" |
| Body Finish | Enamel |
| Body Length | 16 29/32" |
| Body Material | Aluminum |
| Body Width | 6 7/32" |
| Brake Type | Weston Style Load Brake |
| Capacity | 400 lbs. |
| Chain Finish | Nickel Plated |
| Classification | H2 |
| Clutch | Friction Clutch |
| Clutch Type | Friction Clutch |
| Color | Orange, White |
| Configuration | Hook Mounted - No Trolley |
| Control | Push Button Pendant |
| Control Cord | 12 ft. |
| Controller Cord Length | 12 ft. |
| Duty Classification | H2 - Light Duty |
| Features | Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System |
| Finish | Electrostatic Enamel |
| Fits Brand | Harrington Hoists Inc |
| Headroom | 12 13/32" |
| Headroom Size | 12 13/32" |
| Hoist Ip Rating | IP54 |
| Housing Depth | 5" |
| Housing Length | 16 29/32" |
| Housing Width | 6.203" |
| Includes | Safety Latch Hook |
| Includes Brake | Brake Included |
|---|---|
| Includes Clutch | Clutch Included |
| Lift | 15 ft. |
| Lift Speed | 10-26 FPM |
| Lifting Capacity | 400 lbs. |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Opening Width | 1" |
| Lifting Hook Type | Swivel Hook With Safety Latch |
| Load Capacity | 400 lbs. |
| Lubrication | Oil Bath |
| Manufacturers Warranty Length | 1 yr. |
| Max Current Draw | 6A |
| Maximum Lift Speed | 26 FPM |
| Maximum Lifting Length | 15 ft. |
| Min. Between Hooks | 12 13/32" |
| Minimum Lift Speed | 10 FPM |
| Motor Hp | 3/8 hp |
| Mount Type | Hook Mounted - No Trolley |
| Number Of Reeves | 1 |
| Number Of Speeds | 2 |
| Operating Voltage | 120V AC |
| Pendant Ip Rating | IP65 |
| Phase | 1 |
| Reeving | 1 |
| Resistance Properties | Wear Resistant |
| Starts And Stops Per Hour | 120 |
| Thermal Protection | No |
| Tonnage - Lifting Capacity | 0.25 ton. |
| standard | ANSI/ASME B30.16, ASME HST-1, NFPA 70 |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 30.48 |
| HS Code | 8425110000 |
|---|---|
| Weight (kg) | 12.15 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)