-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 5A |
| Amps @ Low Volts | 5A |
| Body Depth | 5" |
| Body Finish | Enamel |
| Body Length | 16 29/32" |
| Body Material | Aluminum |
| Body Width | 6 7/32" |
| Brake Type | Electromechanical And Regenerative |
| Capacity | 125 lbs. |
| Chain Finish | Enamel |
| Classification | H2 |
| Clutch | Friction |
| Clutch Type | Friction Clutch |
| Color | Orange, White |
| Configuration | Hook Mounted - No Trolley |
| Control | Push Button Pendant |
| Control Cord | 12 ft. |
| Features | Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System |
| Finish | Electrostatic Enamel |
| Fits Brand | Harrington Hoists Inc |
| Fixed Lift Speed | Not Applicable |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | Not Applicable |
| For Minimum Beam Flange Width | Not Applicable |
| For Minimum Beam Height | Not Applicable |
| Headroom Size | 12 13/32" |
| Housing Depth | 5" |
| Housing Length | 16 29/32" |
|---|---|
| Housing Width | 6.203" |
| Includes | Safety Latch, Safety Standards |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lift | 15 ft. |
| Lift Speed | 69/13 FPM |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Opening Width | 1" |
| Lifting Hook Type | Swivel Hook With Safety Latch |
| Load Capacity | 125 lbs. |
| Lubrication | Oil Bath |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 12 13/32" |
| Min. Radius Curve | Not Applicable |
| Minimum Retracted Length | 12 13/32" |
| Motor Hp | 2/5 hp , 3/8 hp |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Number Of Speeds | 2 |
| Overload Protection Included | No |
| Phase | 1 |
| Reeving | 1 |
| Resistance Properties | Wear Resistant |
| Starts And Stops Per Hour | 180 |
| Thermal Protection | No |
| Trolley Wheel Dia. | Not Applicable |
| Trolley Wheel Material | Not Applicable |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 27.94 |
| HS Code | 8425110000 |
|---|---|
| Weight (kg) | 11.25 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)