-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 5A |
| Amps @ Low Volts | 5A |
| Body Depth | 5" |
| Body Finish | Enamel |
| Body Length | 16 29/32" |
| Body Material | Aluminum |
| Body Width | 6 7/32" |
| Brake Type | Weston Style Load Brake |
| Capacity | 220 lbs. |
| Chain Finish | Enamel |
| Classification | H2 |
| Clutch | Friction Clutch |
| Clutch Type | Friction Clutch |
| Color | Orange, White |
| Configuration | Hook Mounted - No Trolley |
| Control | Push Button Pendant |
| Control Cord | 7 ft. |
| Controller Cord Length | 7 ft. |
| Duty Classification | H2 - Light Duty |
| Features | Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System |
| Finish | Electrostatic Enamel |
| Fits Brand | Harrington Hoists Inc |
| Fixed Lift Speed | Not Applicable |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | Not Applicable |
| For Minimum Beam Flange Width | Not Applicable |
| For Minimum Beam Height | Not Applicable |
| Headroom | 12 13/32" |
| Headroom Size | 12 13/32" |
| Hoist Ip Rating | IP54 |
| Housing Depth | 5" |
| Housing Length | 16 29/32" |
| Housing Width | 6.203" |
| Includes | Safety Latch, Safety Standards |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
|---|---|
| Lift | 10 ft. |
| Lift Speed | 10-43 FPM |
| Lifting Capacity | 220 lbs. |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Opening Width | 1" |
| Lifting Hook Type | Swivel Hook With Safety Latch |
| Load Capacity | 220 lbs. |
| Lubrication | Oil Bath |
| Manufacturers Warranty Length | 1 yr. |
| Max Current Draw | 5A |
| Maximum Lift Speed | 43 FPM |
| Maximum Lifting Length | 10 ft. |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 12 13/32" |
| Min. Radius Curve | Not Applicable |
| Minimum Lift Speed | 10 FPM |
| Minimum Retracted Length | 12 13/32" |
| Motor Hp | 3/8 hp |
| Mount Type | Hook Mounted - No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Number Of Speeds | 2 |
| Operating Voltage | 120V AC |
| Overload Protection Included | No |
| Pendant Ip Rating | IP65 |
| Phase | 1 |
| Reeving | 1 |
| Resistance Properties | Wear Resistant |
| Speed Programmability | Programmable By Internal Controls |
| Starts And Stops Per Hour | 180 |
| Thermal Protection | No |
| Tonnage - Lifting Capacity | 0.125 ton. |
| Trolley Wheel Dia. | Not Applicable |
| Trolley Wheel Material | Not Applicable |
| standard | ANSI/ASME B30.16, ASME HST-1, NFPA 70 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 27.94 |
| HS Code | 8425110000 |
|---|---|
| Weight (kg) | 10.8 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)