-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Chain Hoist |
|---|---|
| Body Depth | 3 1/2" |
| Body Material | Aluminum |
| Body Width | 3 5/16" |
| Brake Type | Weston Style |
| Chain Finish | Nickel Plated |
| Chain Grade | Grade 100 |
| Chain Material | Nickel Plated |
| Color | Silver |
| Features | Advanced Design Overload Limiter, Aluminum Housing, Completely SeaLED Gears And Brake, Wide Top And Bottom Hook Openings |
| Headroom | 8 1/2" |
| Included Components | Safety Latch Hooks |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lift Length | 20 ft. |
| Lifting Capacity | 500 lbs. |
| Lifting Hook Material | Carbon Steel |
|---|---|
| Lifting Hook Opening Width | 13/16" |
| Lifting Hook Type | Hook With Safety Latch |
| Manufacturers Warranty Length | 2 yrs. |
| Minimum Retracted Length | 8 1/2" |
| Mount Type | Hook Mounted - No Trolley |
| Mounting Type | Hook Mounted No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Overload Protection Included | Yes |
| Pull Force To Lift Rated Load | 33 lbs. |
| Pull To Lift Rated Load | 33 lbs. |
| Resistance Properties | Corrosion Resistant, Wear Resistant |
| Sub-brand | Mini Hand Chain Hoist |
| Tonnage - Lifting Capacity | 0.25 ton. |
| Standards | ANSI/ASME B30.16, ANSI/ASME HST-2M |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 4.32 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)