-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Nipple |
|---|---|
| Bearing Material | Stainless Steel |
| Bearing Type | Stainless Steel |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Connection Type | UNF |
| Coupling Component | Plug |
| Coupling Locking Type | Sleeve |
| Coupling Size | 1/4" |
| Finish | Clear Chromate |
| Finish/coating | Clear Chromate |
| Fitting Type | Female UNF |
| Flow Rate | 3 GPM |
| For Use With | 6Ffs56Un, Mfr. No. 6Ffs25 |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Standard Sleeve Lock |
| Max. Flow Rate | 27.25 LPM |
| Max. Outside Dia. | 15/16" |
|---|---|
| Max. Pressure | 5075 psi |
| Max. Working Pressure @ 70 F | 5800 psi |
| Maximum Vacuum | 27.4 in. hg |
| Operating Temp. Range | -4°F to +212°F |
| Overall Length | 2 1/16" |
| Parker Interchange | FEM252-6FO |
| Pull Ring Material | PTFE |
| Seal Material | Nitrile |
| Seal Type | Buna N |
| Seals | Buna N |
| Series | FF Series |
| Shut Off | Flat Face |
| Sleeve Material | Zinc Plated Steel |
| Temp. Range | -4°F to +212°F |
| Thread Size | 9/16"-18 |
| Type | Flat Face, Male |
| Valve Design | Tubular Valve |
| Valve Type | Flush Face |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 2.54 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)