-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Bearing Material | Stainless Steel |
| Bearing Type | Stainless Steel |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Body Size | 3/8" |
| Connection Type | FSAE |
| Finish | Clear Chromate |
| Flow Rate | 6 GPM |
| Locking Mechanism | Standard Sleeve Lock |
| Max. Pressure | 5075 psi |
| O-ring Thread Size | 3/4"-16 |
| O-ring Thread Type | UNF |
|---|---|
| Operating Temp. Range | -4°F to +212°F |
| Seal Material | Buna N |
| Seal Type | Buna N |
| Seals | Buna N |
| Shut Off | Flat Face |
| Sleeve Material | Zinc Plated Steel |
| Temp. Range | -4°F to +212°F |
| Thread Size | 3/4"-16 |
| Type | Female, Flat Face |
| Valve Design | Tubular Valve |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 3.05 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)