-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Size | 1/2" |
| Finish | Brass |
| Hose Connection | (M)NPT |
| Interchange Type | Universal |
| Locking Type | Sleeve |
| Material | Brass |
|---|---|
| Max. Flow | 72 cfm |
| Max. Pressure | 500 psi |
| Pipe Size | 3/8" |
| Seals | Nitrile |
| Temp. Range | -40 Degrees to 250 Degrees F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)