-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Barbed | No |
| Body Size | 1/2" |
| Color | Gold, Silver |
| Connection Type | NPT |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Finish | Brass |
| Finish/coating | Nickel Plated |
| Fitting Type | MNPT |
| For Use With | Industrial Interchange |
| Hose Connection Type | MNPT |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 1/2" |
| Includes Valve | Yes |
| Interchange Type | Universal |
|---|---|
| Lock Type | Sleeve |
| Material | Brass |
| Max. Flow Rate | 2038.81 LPM |
| Max. Outside Dia. | 1 3/16" |
| Max. Pressure | 500 psi |
| Max. Working Pressure @ 70 F | 500 psi |
| Overall Length | 3" |
| Pipe Size | 1/2" |
| Seal | Nitrile |
| Seal Material | Nitrile |
| Seals | Nitrile |
| Temp. Range | -40°F to +250°F |
| Thread Size | 1/2"-14 |
| Valve Type | Poppet |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2182 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)