-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Abrasion Resistance | Very High |
| Bearing Type | Straight Roller |
| Bore Dia. | 1.938" |
| Caster Load Rating Range | Greater Than 6000 lbs. |
| Caster Material | Steel |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Steel |
| Center Design | Solid |
| Chemical Resistant | Medium |
| Core Color | Silver |
| Core Material | Forged Steel |
| Cushioning (resilience) | Low |
| Durometer Rating | 179 BHN |
| Fits Axle | 1" |
| For Axle Size | 1" |
| High Temp. Range (f) | 320°F |
| Hub Length | 3 1/4" |
| Hub Width | 3 1/4" |
| Impact Resistance | High |
| Includes Spanner Bushing | Not Included |
| Load Capacity | 6000 lbs. |
| Load Capacity @ 3 Mph | 6000 lbs. |
| Load Rating | 6000 lbs. |
| Low Temp. Range (f) | -40°F |
|---|---|
| Moisture Resistance | High |
| Non-marking | Yes |
| Operating Temperature Range | -30°F to +600°F |
| Relative Capacity | Very High |
| Relative Cost | High |
| Replacement For | 35W189, 35W149 |
| Spanner Bushing | No |
| Temp. Range | -30°F to +600°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Color | Silver |
| Wheel Color/finish | Clearcoat |
| Wheel Core Material | Steel |
| Wheel Dia. | 6" |
| Wheel Face | 3" |
| Wheel Material | Forged Steel |
| Wheel Type | Forged Steel |
| Wheel Width | 3" |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness | 179 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Steel |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)