-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Abrasion Resistance | Medium |
| Bearing Type | Straight Roller |
| Bore Dia. | 1.938" |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Phenolic |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Phenolic |
| Center Design | Solid |
| Chemical Resistant | Poor |
| Core Color | Black |
| Core Material | Phenolic |
| Cushioning (resilience) | Low |
| Durometer Rating | 90 Shore D |
| Fits Axle | 1" |
| High Temp. Range (f) | 300°F |
| Hub Length | 3 1/4" |
| Hub Width | 3 1/4" |
| Impact Resistance | Medium |
| Load Capacity | 1800 lbs. |
| Load Capacity @ 3 Mph | 1800 lbs. |
|---|---|
| Load Rating | 1800 lbs. |
| Low Temp. Range (f) | -50°F |
| Moisture Resistance | Low |
| Non-marking | Yes |
| Relative Capacity | High |
| Relative Cost | Low |
| Replacement For | 5VH25 |
| Spanner Bushing | No |
| Temp. Range | -50°F to +300°F |
| Wheel Bearing Type | Roller |
| Wheel Color | Black |
| Wheel Color/finish | Black |
| Wheel Core Material | Phenolic |
| Wheel Dia. | 6" |
| Wheel Face | 2 1/2" |
| Wheel Material | Phenolic |
| Wheel Type | Plastex |
| Wheel Width | 2 1/2" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)