-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Abrasion Resistance | Medium |
| Bearing Type | Straight Roller |
| Center Design | Solid |
| Chemical Resistant | Poor |
| Cushioning (resilience) | Low |
| High Temp. Range (f) | 300°F |
| Hub Length | 2.1875" |
| Impact Resistance | Medium |
| Load Capacity | 1500 lbs. |
| Load Capacity @ 3 Mph | 1500 lbs. |
|---|---|
| Low Temp. Range (f) | -50°F |
| Moisture Resistance | Low |
| Relative Capacity | High |
| Relative Cost | Low |
| Wheel Color/finish | Brown |
| Wheel Core Material | Phenolic |
| Wheel Dia. | 6" |
| Wheel Face | 2" |
| Wheel Type | Plastex |
| Length (cm) | 15.24 |
|---|---|
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)