-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Caster Load Rating Range | Greater Than 6000 lbs. |
| Caster Material | Nylon |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Nylon |
| Compatible Grainger Part Number | 49H574 |
| Compatible With Series | Ch, Ehd, Zfsec |
| Core Color | Black |
| Core Material | Nylon |
| Durometer Rating | 85 Shore D |
| Features | Floor Protection |
| Fits Axle | 1 1/4" |
| For Axle Size | 1 1/4" |
| Hub Length | 3 1/4" |
| Hub Width | 3 1/4" |
| Includes Spanner Bushing | Included |
| Load Rating | 8200 lbs. |
| Non-marking | Yes |
|---|---|
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | -30°F |
| Replacement For | 49H574 |
| Spanner Bushing | Yes |
| Temp. Range | -30°F to +220°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Black |
| Wheel Core Material | Nylon |
| Wheel Dia. | 10" |
| Wheel Hardness Rating | 85 Shore D |
| Wheel Material | Nylon |
| Wheel Width | 3" |
| Wheel/tread Color | Black |
| Wheel/tread Material | Nylon |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 25.4 |
| HS Code | 8716900000 |
|---|---|
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)