-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Pneumatic Caster |
|---|---|
| Abrasion Resistance | Low |
| Bearing Type | Precision Sealed Ball |
| Bolt Hole 1 | 2 3/8" x 4 15/16" |
| Bolt Hole 2 | 3 3/8" x 5 1/4" |
| Caster Brake Type | No Brake Included |
| Caster Color/finish | Crimson Powder |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Mounting Type | Plate |
| Caster Rig Type | Integral Forged Kingpin |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Chemical Resistant | Low |
| Cushioning (resilience) | Highest |
| Frame Finish | Enamel |
| Frame Material | Forged Steel |
| High Temp. Range (f) | 120°F |
| Hole Pattern | A |
| Hub Color | Black |
| Hub Material | Steel |
| Hub Type | Symmetrical |
| Hub Width | 3" |
| Impact Resistance | High |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Capacity | 330 lbs. |
| Load Capacity @ 3 Mph | 330 lbs. |
| Load Rating | 330 lbs. |
| Low Temp. Range (f) | -30°F |
| Max Air Pressure | 50 lbs. |
| Moisture Resistance | Medium |
| Mounting Bolt | 1/2" |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 10 5/8" |
| Mounting Plate | 4 1/2" x 6 1/2" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 4 1/2" x 6 1/2" |
|---|---|
| Mounting Plate Size & Bolt Hole Pattern | 4 1/2" X 6 1/2" ( A ) |
| Mounting Type | Plate |
| Non-marking | No |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temperature Range | -30°F to +120°F |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 10 5/8" |
| Plate Size | 4 1/2" x 6 1/2" |
| Plate Thickness | 0.312" |
| Plate Type | D |
| Ply | 4 |
| Relative Capacity | Low |
| Relative Cost | High |
| Replacement Wheel | W-8-PRB-17 |
| Swivel Construction | Kingpin |
| Swivel Offset | 2 3/4" |
| Swivel Or Rigid Caster | Swivel |
| Swivel Raceway Type | Single Ball |
| Temp. Range | -30°F to +120°F |
| Tire Rim Dia. | 4" |
| Tire Size | 2.8-2.5-4 |
| Tread | Sawtooth |
| Tread Color | Black |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color/finish | Black Tire On Black Rim |
| Wheel Dia. | 8" |
| Wheel Face | 3" |
| Wheel Material @ Tread | Rubber |
| Wheel Type | Pneumatic |
| Wheel Width | 3" |
| Wheel/tread Hardness | 60 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Rubber |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)