-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Pneumatic Caster |
|---|---|
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Mounting Type | Plate |
| Caster Sub-type | Rigid |
| Caster Temp. Range Available | Yes |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Hole Pattern | D |
| Hub Color | Black |
| Hub Material | Steel |
| Hub Type | Symmetrical |
| Hub Width | 4 7/8" |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Load Rating | 1220 lbs. |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 18 3/4" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 5 1/2" x 7 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 5 1/2" X 7 1/2" ( D ) |
|---|---|
| Non-marking | No |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temperature Range | -30°F to +120°F |
| Outside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Overall Height | 18 3/4" |
| Plate Thickness | 1/2" |
| Plate Type | D |
| Ply | 6 |
| Temp. Range | -30°F to +120°F |
| Tire Rim Dia. | 8" |
| Tread | Sawtooth |
| Tread Color | Black |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Precision Tapered Ball |
| Wheel Dia. | 16" |
| Wheel Width | 4 7/8" |
| Wheel/tread Hardness | 60 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Rubber |
| Height (cm) | 46.23 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 21.84 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)