-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Air, Chemical, Gas, Non-Potable Water |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Stainless Steel |
| Fits Brand | Swagelok |
| Fitting Side A Connection Type | Compression |
| Fitting Side B Connection Type | Compression |
| Fitting Side C Connection Type | Compression |
|---|---|
| Grade | Grade 316 |
| Hex Size | 5/8" |
| Material | Stainless Steel |
| Max. Pressure | 4100 psi to 8100 psi |
| Specific Pipe Fitting Shape | Tee Union |
| System Of Measurement | Metric |
| Temp. Range | -425°F to +1200°F |
| Tube Size | 8 mm |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 5.98 |
| Width (cm) | 3.81 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | IL |
| Weight (kg) | 0.0675 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)