-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Air, Gases, Hydraulic Oil, Natural Gas, Non-Potable Water, Steam |
| Color | Silver |
| Compatible Pipe Material | Stainless Steel |
| Compatible Tube Material | Stainless Steel |
| Fits Brand | Swagelok |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 15 mm |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 15 mm |
| Fitting Side C Connection Type | Compression |
| Hex Size | 23.8 mm |
|---|---|
| Length | 77 mm |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Operating Temp. | 1500°F |
| Min. Operating Temp. | -65°F |
| Overall Length | 77 mm |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Diesel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Solvent Resistant, UV Resistant |
| Sub-brand | Let-Lok |
| System Of Measurement | Metric |
| Vacuum Rating | 30 in. hg |
| standard | ASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.7 |
| Width (cm) | 2.54 |
| Country Of Origin | IS |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)