-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut |
|---|---|
| Application | Air, Chemicals, Gases, Non-Potable Water |
| Basic Material | Stainless Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nut |
| Body Material | Stainless Steel |
| Connection Type | Compression |
| Grade | Grade 316 |
|---|---|
| Hex Size | 1 1/8" |
| Material | Stainless Steel |
| Max. Pressure | 2450 psi to 5850 psi |
| Specific Pipe Fitting Shape | Nut |
| System Of Measurement | Imperial |
| Tube Size | 3/4" |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 2.86 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | IL |
| Weight (kg) | 0.036 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)