-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut |
|---|---|
| Application | Air, Chemicals, Gases, Non-Potable Water |
| Basic Material | Stainless Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nut |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | Let Lok, Swagelok |
| Compatible Tube Outer Dia. | 1/4" |
| Compression Thread Size | 7/16"-20 |
| Connection Type | Compression |
| Fitting Connection Type | Compression |
| Fitting Material | Stainless Steel |
| Grade | Grade 316 |
| Hex Size | 9/16" |
| Material | Stainless Steel |
|---|---|
| Material Grade | Grade 316 |
| Max. Pressure | 4100 psi to 10300 psi |
| Maximum Operating Pressure | 10300 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Overall Length | 1/2" |
| Series | LET-LOK Series |
| Specific Fitting Shape | Nut |
| Specific Pipe Fitting Shape | Nut |
| System Of Measurement | Imperial |
| Thread Size | 7/16"-20 |
| Tube Size | 1/4" |
| Standards | ASME, ASTM-A, CE, MIL-F-18866, SAE |
| Height (cm) | 1.42 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 1.42 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | IL |
| Weight (kg) | 0.09 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)