-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tire Valve |
|---|---|
| Color | Black |
| Compatible Vehicle Type | Automobiles |
| Length | 1 1/4" |
| Material | Rubber |
| Max. Air Pressure | 65 psi |
| Maximum Operating Air Pressure | 65 psi |
| Maximum Rim Hole Size | 5/8" |
| Minimum Operating Air Pressure | 0 psi |
| Overall Length | 1 1/4" |
|---|---|
| Product Type | Tire Valve |
| Rim Hole Size | 5/8" |
| Thread Size | 0.305"-32 |
| Valve Shape | L Shape |
| Valve Size | Standard Bore |
| Valve Stem Angle | 180° |
| Valve Type | Snap-In |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 8.64 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)