-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tire Valve |
|---|---|
| Color | Black |
| Compatible Vehicle Type | Automobiles |
| Features | Ozone Resistant |
| Length | 1 1/4" |
| Material | Rubber |
| Max. Air Pressure | 65 psi |
| Maximum Operating Air Pressure | 65 psi |
| Maximum Rim Hole Size | 0.453" |
| Minimum Operating Air Pressure | 0 psi |
|---|---|
| Overall Length | 1 1/4" |
| Product Type | Tire Valve |
| Rim Hole Size | 0.453" |
| Thread Size | 0.305"-32 |
| Valve Shape | L Shape |
| Valve Size | Standard Bore |
| Valve Stem Angle | 180° |
| Valve Type | Snap-In |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 21.59 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.1525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)