-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bulk Storage Rack, Starter |
|---|---|
| Adjustable Increments | 3" |
| Beam Capacity | 3000 lbs. |
| Beam Color | Light Gray |
| Beam Gauge | 14 ga. |
| Color | Gray, Navy |
| Decking Finish | Powder Coated |
| Decking Gauge | 14 ga. |
| Decking Material | None |
| Depth | 36" |
| Duty Rating | Heavy Duty |
| Finish | Powder Coat |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Height | 87" |
| Includes | (2) Braces Per Level, Front To Back 16 Gauge U Channels |
| Includes Decking | No |
|---|---|
| Load Capacity | 9000 lbs. |
| Load Capacity Per Shelf | 3000 lbs. |
| Material | Steel |
| Number Of Shelves | 3 |
| Overall Depth | 36" |
| Overall Height | 87" |
| Overall Width | 96" |
| Shelf Adjustment Increments | 3" |
| Shelving Configuration | Starter |
| Upright Color | Blue |
| Upright Gauge | 14 ga. |
| Upright Load Capacity @ 24 In | 16000 lbs. |
| Upright Load Capacity @ 36 In | 15000 lbs. |
| Width | 96" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 91.44 |
| HS Code | 9403200078 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 79.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)