-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelving Unit |
|---|---|
| Adjustable Increments | 1 1/2" |
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Color | Blue, Gray |
| Depth | 24" |
| Duty Rating | Heavy Duty |
| Finish | Powder Coated |
| Frame Material | Steel |
| Green Certification Or Other Recognition | Greenguard Certified |
| Height | 87" |
| Includes | (2) Set Of Side Panels, (20) Clips, Foot Plates, Set Of Back Panels |
| Load Capacity Per Shelf | 500 lbs. |
| Material | Steel |
| Mounting Hardware | Yes |
| Mounting Hardware Required | Yes |
| No. Of Shelves | 5 |
| Number Of Drawers | 0 |
| Number Of Shelves | 5 |
|---|---|
| Overall Depth | 24" |
| Overall Height | 87" |
| Overall Hxwxd | 87" x 48" x 24" |
| Overall Width | 48" |
| Post Construction | Angle, Bead |
| Post Gauge | 14 ga. |
| Shelf Adjustments | 1 1/2" |
| Shelf Capacity | 500 lbs. |
| Shelf Configuration | Starter |
| Shelf Gauge | 20 ga. |
| Shelf Style | Solid |
| Shelving Configuration | Starter |
| Shelving Material | Steel |
| Shelving Strength Rating | Commercial |
| Type | Starter |
| Whole Unit Load Capacity | 2500 lbs. |
| Width | 48" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 91.44 |
| HS Code | 9403200078 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 113.58 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)