-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Complete Modular Storage Unit |
|---|---|
| Cabinet Material | Steel |
| Cabinet Material Finish | Powder Coated |
| Color | Black, Red |
| Depth | 24" |
| Dimensions | 78" x 18" x 24" , 78" x 36" x 24" |
| Frame Construction | Welded Only |
| Frame Material | Steel |
| Green Certification Or Other Recognition | Greenguard Gold |
| Includes | (2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light |
| Lock Type | Padlockable |
| Lower Cabinet Size | 32" x 18" x 24" |
| Material | Steel |
| Material Thickness | 12 ga. |
| Maximum Shelf Load Capacity | 1450 lbs. (Cabinet), 575 lbs. (Shelving Unit) |
| Metal Work Surface Thickness | 1 3/4" |
| Modular Units Included | Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface |
| Number Of Cabinet Shelves | 4 |
| Number Of Drawers | 3 |
| Number Of Lower Cabinets | 2 |
| Number Of Panels | 1 |
| Number Of Shelves | 4 |
|---|---|
| Number Of Shelving Units | 1 |
| Number Of Tall Cabinets | 1 |
| Number Of Wardrobe Lockers | 2 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 168" |
| Panel Material | Steel |
| Panel Size | 44 1/4" x 60" |
| Pegboard Material | Steel |
| Product Type | Complete Modular Storage Set |
| Shelf Material | Steel |
| Shelving Unit Size | 78" x 36" x 24" |
| Tall Cabinet Size | 36" x 24" x 78" |
| Total Number Of Cabinets | 6 |
| Total Number Of Shelves | 4 |
| Wardobe Locker Size | 46 H In x 24 W In x 24 D", 78 H In x 18 W In x 24 D In |
| Work Surface Depth | 24" |
| Work Surface Material | Steel |
| Work Surface Width | 60" |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 182.88 |
| HS Code | 9403200078 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 601.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)