HALLOWELL FKCOMPLETE-LG-M Complete Modular Storage Unit 210 Inch Hardwood

Item: AG9RVY
Model: FKCOMPLETE-LG-M
Cross Ref: 22CT72
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22,755.16
10% off
$20,479.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Complete Modular Storage Unit
Cabinet Material Steel
Cabinet Material Finish Powder Coated
Color Black, Red
Depth 24"
Dimensions 78" x 48" x 24"
Frame Construction Welded Only
Frame Material Steel
Frame Material Finish Powder Coated
Green Certification Or Other Recognition Greenguard Gold
Includes (2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Lock Type Padlockable
Lower Cabinet Size (h X W X D) 32" x 24" x 24"
Material Steel
Maximum Shelf Load Capacity 1450 lbs. (Cabinet), 700 lbs. (Shelving Unit)
Modular Package Type Complete Modular Storage Set
Modular Units Included Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
No. Of Shelves 4
No. Of Storage Cabinets 1
Non-metal Work Surface Thickness 1 3/4"
Number Of Cabinet Shelves 4
Number Of Drawers 3
Number Of Lower Cabinets 2
Number Of Panels 1
Number Of Shelves 4
Number Of Shelving Units 1
Number Of Tall Cabinets 1
Number Of Upper Cabinets 0
Number Of Wardrobe Lockers 2
Overall Depth 24"
Overall Height 78"
Overall Number Of Cabinets 6
Overall Width 210"
Panel Color Red
Panel Material Steel
Panel Size 44 1/4" x 72"
Pegboard Material Steel
Product Type Complete Modular Storage Set
Shelf Material Particle Board
Shelving Unit Size 78" x 48" x 24"
Tall Cabinet Size 48" x 24" x 78"
Tall Cabinet Size (h X W X D) 78" x 48" x 24"
Total Number Of Cabinets 6
Total Number Of Shelves 4
Wardobe Locker Size 46 H In x 24 W In x 24 D", 78 H In x 18 W In x 24 D In
Work Surface Depth 24"
Work Surface Material Wood
Work Surface Thickness 1 3/4"
Work Surface Width 72"

Product Details

    • Number of Storage Cabinets : 1
    • Number of Shelving Units : 1
    • Work Surface Thickness : 1-3/4"
    • Pedestal Dimensions : 32"H x 24"W x 24"D

Shipping Information

Height (cm) 213.36
Length (cm) 243.84
Width (cm) 182.88
HS Code 9403200078
Country Of Origin US
Weight (kg) 796.5

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site