-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Boltless Shelving, Starter |
|---|---|
| Adjustability | Adjustable |
| Beam Profile | Angle |
| Color | Black |
| Decking Gauge | 16 ga. |
| Decking Material | None |
| Duty Rating | Medium Duty |
| Finish | Powder Coated |
| Finish - Shelving And Racks | Powder Coated |
| Frame Material | Steel |
| Green Certification Or Other Recognition | Greenguard Certified |
| Height | 84" |
| Includes | Center Support |
| Includes Decking | No |
| Increments | 1 1/2" |
| Load Capacity Per Shelf | 1200 lbs. |
| Material | Steel |
| Max. Post Load Capacity | 2250 lbs. With Beams Evenly Spaced at 42 In. |
| Maximum Post Load Capacity | 2250 lbs. With Beams Evenly Spaced at 42 in. |
|---|---|
| No. Of Shelves | 3 |
| Number Of Shelves | 3 |
| Overall Depth | 48" |
| Overall Height | 84" |
| Overall Hxwxd | 84" x 60" x 48" |
| Overall Width | 60" |
| Post Gauge | 14 ga. |
| Shelf Adjustment Increments | 1 1/2" |
| Shelf Adjustments | 1 1/2" |
| Shelf Capacity | 1200 lbs. |
| Shelf Configuration | Single Straight |
| Shelf Style | Single Straight |
| Shelving Configuration | Starter |
| Shelving Frame Material | Steel |
| Side Panel Style | Open |
| Type | Starter |
| Width | 60" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 215.9 |
| Width (cm) | 20.32 |
| HS Code | 9403200078 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)