-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Body Panel Type | Solid |
| Cabinet Color | Dark Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Storage Components | Hanging Rods, Shelves |
| Cabinet Style | Hanging Rod And Shelves |
| Casters Included | No |
| Color | Dark Gray |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Material Thickness | 20 ga. |
| Door Type | Solid |
| Duty Rating | Medium Duty |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Handle Type | Swing |
| Includes | (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves, Center Partition, Hooks |
| Includes Hanging Rod | Yes |
|---|---|
| Includes Keys | Yes |
| Load Capacity Per Shelf | 250 lbs. |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Bolted |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Mounting Location | Freestanding |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 24" x 78" |
| Panel Material Thickness | 20 ga. |
| Promotion Restriction | Not Eligible For Promotion |
| Shelf Adjustability | Adjustable |
| Shelf Adjustment Increments | 2" |
| Shelf Material Thickness | 22 ga. |
| Style | Hanging Rod And Shelves |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 91.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 89.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)