-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Cabinet Color | Tan |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Parchment |
| Door Handle Type | Swing |
| Door Opening | 180° |
| Door Type | Solid |
| Duty Rating | Medium Duty |
| For Use Outdoors | No |
| Green Certification Or Other Recognition | Greenguard Certified |
| Handle | Single |
| Includes Keys | Yes |
| Load Capacity Per Shelf | 250 lbs. |
|---|---|
| Lock Type | Keyed |
| Locking Points | 3 |
| Locking System | Three Point |
| Material | Steel |
| Method Of Construction | Bolted, Welded |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Panel Thickness | 20 ga. |
| Series | 800 Series |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 250 lbs. |
| Shelf Thickness | 22 ga. |
| Strength Rating | Industrial |
| Total Number Of Drawers | 0 |
| Height (cm) | 200.66 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 93.98 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 95.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)