-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Anchor |
|---|---|
| Attaches To | Roof Deck |
| D-ring Material | Zinc Plated Steel |
| Depth | 3 5/16" |
| Includes | (6) 16D 3 In Nails |
| Length | 9" |
|---|---|
| Material | Steel |
| Products By Industry | Electrical |
| Tensile Strength | 5000 lbs. |
| Width | 3" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 7326908588 |
|---|---|
| Weight (kg) | 1.008 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)