-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Anchor |
|---|---|
| Attaches To | Wood And Metal |
| Depth | 3/4" |
| Length | 10 3/4" |
| Material | Metal |
|---|---|
| Tensile Strength | 5000 lbs. |
| Width | 3" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 1.9 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.2825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)