GUARDIAN EQUIPMENT 150-114E-2 Waste Receptor, Wall Mount Unit

Item: CJ3UFD
Model: 150-114E-2
Cross Ref: 24JT27
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$252.96
10% off
$227.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Receptor
Compatible Grainger Part No. 2LVH5, 2LVH6, 2LVH7, 2LVJ3, 2LVJ4, 2LVJ5, 3RVR4, 3RVR5
Compatible Mfr Part No G1724, G1724P, G1750, G1750BC, G1750P, G1814, G1814BC, G1814P
Fits Brand Guardian

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.639

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site