-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Waste Receptor |
|---|---|
| Color | Silver |
| Features | Coupling Gasket, Waste Receptor With Flared Nipple |
| Includes | Gasket, Nipple, Receptor |
| Material | Aluminum |
| Part | Waste Receptor |
|---|---|
| Thread Size | 1.5" |
| Thread Type | NPT |
| Standards | ANSI Z358.1-2014 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.2745 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)