-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Gun |
|---|---|
| Actual Extension Length | 48" |
| Air Consumption | 40 SCFM |
| Air Flow Pattern | Focused |
| Air Gun Product Group | Air Gun |
| Air Inlet | 3/8" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Outlet Size | 3/4" |
| Application | Low Noise |
| Body Material | Aluminum |
| Body Style | Cushioned Pistol Grip, Ergonomic |
| Chip Guard Included | No |
| Collection Bag Included | Not Applicable |
| Color | Gray |
| Extension Size | 48" |
| Grip Style | Pistol Grip |
| Includes | Extension And Nozzle, Hanging Hook |
| Max. Dba | 97 dBA |
|---|---|
| Max. Inlet Pressure | 120 psi |
| Noise Level | 97 dBA |
| Nozzle | Whisper Jet |
| Nozzle Angle | Straight |
| Nozzle Features | Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust |
| Nozzle Length | 1 1/2" |
| Nozzle Tip Material | Aluminum |
| Number Of Nozzles Included | 1 |
| Osha Pressure Compliant | Yes |
| Output | 1.9 lbf. |
| Output Thrust | 1.9 lbf. |
| Overall Length | 51 3/8" |
| Overall Width | 6 5/8" |
| Standards | Osha 1910.242(B) |
| Tip Material | Aluminum |
| Trigger | Lever |
| Trigger Length | 2 1/2" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 130.56 |
| Width (cm) | 16.76 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)