-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air King Fitting |
|---|---|
| For Use With Mfr. Model Number | 15 Gallon Units, 30 Gallon Units, 55 Gallon Units |
| Product Type | Air King Fitting |
|---|
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.35 |
| HS Code | 8508700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)