-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Compatible With Product Type | Air Tool |
| Fits Brand | Guardair |
| For Use With | Connect Air Hose To Air Tool |
| Height | 2 1/2" |
| Includes | Safety Pin |
|---|---|
| Length | 3" |
| Material | Aluminum |
| Overall Length | 3" |
| Width | 2 1/2" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)