-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Gun |
|---|---|
| Actual Extension Length | 48" |
| Air Consumption | 140 SCFM |
| Air Flow Pattern | Focused |
| Air Gun Product Group | Air Gun |
| Air Inlet | 3/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1/2" |
| Application | Heavy Duty Industrial And Construction Cleaning Applications, Quiet Force |
| Body Material | Aluminum |
| Body Style | Lightweight, Pistol Grip, Rugged |
| Chip Guard Included | No |
| Collection Bag Included | Not Applicable |
| Color | Silver |
| Extension Size | 48" |
| Grip Style | Pistol Grip |
| Includes | Auxiliary Handle, Extension And Nozzle |
|---|---|
| Max. Dba | 101 dBA |
| Max. Inlet Pressure | 120 psi |
| Noise Level | 101 dBA |
| Nozzle | Quiet Force |
| Nozzle Angle | Straight |
| Nozzle Features | Safety Tip |
| Nozzle Tip Material | Aluminum |
| Number Of Nozzles Included | 1 |
| Osha Pressure Compliant | Yes |
| Output | 7.1 lbf. |
| Output Thrust | 7.1 lbf. |
| Overall Length | 56 7/8" |
| Overall Width | 12 1/2" |
| Tip Material | Aluminum |
| Trigger | Dead Man Lever |
| Trigger Length | 6" |
| standard | OSHA 1910.242(B), OSHA 1910.95(A) |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 144.27 |
| Width (cm) | 31.75 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)