-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Gun |
|---|---|
| Actual Extension Length | 48" |
| Air Consumption | 34 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Application | Blowing Floor Debris, Cleaning Inaccessible And Hard To Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters As Well As Machinery And Storage Areas, Tanks |
| Body Material | Aluminum |
| Color | Silver |
| Extension Size | 48" |
|---|---|
| Height | 1" |
| Includes | Extension And Nozzle, Hanging Hook |
| Maximum Inlet Pressure | 120 psi |
| Overall Length | 51 3/8" |
| Overall Width | 6 1/2" |
| Sound Level | 107 dBA |
| Standards | Osha 1910.242(B) |
| Tip Material | Steel |
| Width | 6 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 130.56 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)