-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vacuum |
|---|---|
| Air Consumption | 78 CFM |
| Air Gun Body Style | Pistol Grip |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Npt Size | 1/4" |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1 1/4" |
| Body Material | Aluminum |
| Body Style | Pistol Grip |
| Chip Guard Included | No |
| Collection Bag Included | Yes |
| Color | Gray |
| Extension Size | 18" |
| Height | 1 1/2" |
| Includes | Flexible Steel Extended Nozzle, High Filtration Collection Bag, Internal Bag Stiffener |
| Length | 39 1/2" |
|---|---|
| Max. Dba | 89 dBA |
| Max. Inlet Pressure | 120 psi |
| No. Of Nozzles Included | 1 |
| Noise Level | 89 dBA |
| Nozzle | Vacuum |
| Nozzle Angle | Flexible |
| Nozzle Length | 18" |
| Nozzle Tip Material | Steel |
| Nozzle Type | Flexible Nozzle |
| Overall Length | 39 1/2" |
| Overall Width | 8" |
| Pistol Grip Trigger Length | 2 1/2" |
| Standards | Osha 1910.242(B) |
| Trigger | Lever |
| Vacuum Flow Rate | 78 CFM |
| Width | 8" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 20.32 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)