-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vacuum |
|---|---|
| Air Consumption | 29 SCFM |
| Air Gun Product Group | Pneumatic Vacuum |
| Air Inlet Gender | Female |
| Air Inlet Npt Size | 1/4" |
| Body Material | Cast Aluminum |
| Body Style | Pistol Grip |
| Chip Guard Included | No |
| Collection Bag Included | Yes |
| Color | Gray |
| Height | 1 1/2" |
| Includes | 9 In Crevice Tool, High Filtration Collection Bag |
| Length | 30 1/2" |
| Max. Dba | 89 dBA |
|---|---|
| Max. Inlet Pressure | 120 psi |
| Noise Level | 89 dBA |
| Nozzle | Vacuum |
| Nozzle Angle | Straight |
| Nozzle Tip Material | Steel |
| Nozzle Type | Fixed |
| Number Of Nozzles Included | 1 |
| Overall Length | 21" |
| Trigger | Lever |
| Vacuum Flow Rate | 78 CFM |
| Width | 8" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 77.47 |
| Width (cm) | 20.32 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)