-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swing Gate Operator |
|---|---|
| Color | Black |
| Compatible Gate Maximum Capacity | 1000 lbs. |
| Compatible Gate Maximum Length | 20 ft. |
| Compatible Gate Type | Single Swing |
| Construction | Aluminum |
| Display Qty | 1 |
| Features | Features Smooth Start/Soft Stop Operation, Increased Operating Speed By 10% |
| Gate Operating Speed | 18 sec. to 20 sec. |
| Includes | Rechargeable Battery |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Capacity | 1000 lbs. |
| Maximum Operating Temperature | 160°F |
|---|---|
| Minimum Operating Temperature | -5°F |
| Motor | DC |
| Operating Voltage | 12V DC |
| Operation | DC Powered |
| Power Source | Solar |
| Safety Features | Operation, Diagnostic, & Saftey Alarms, Inherent Obstruction Sensing, Soft Start/Stop |
| Time Intervals | 18 sec. to 20 sec. |
| Type | Heavy Duty, Single Gate |
| Voltage | 12V |
| standard | UL 325 5TH EDITION, UL LISTED |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 128.02 |
| Width (cm) | 51.56 |
| HS Code | 8501406020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)