-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swing Gate Operator |
|---|---|
| Color | Black, Silver |
| Compatible Gate Maximum Capacity | 500 lbs. |
| Compatible Gate Maximum Length | 16 ft. |
| Compatible Gate Type | Dual Swing |
| Cycle | Up To 93 Per Hour |
| Depth | 4 1/2" |
| Display Qty | 1 |
| Features | Active Draw Is 3 To 7 A, Operation, Diagnostic And Safety Alarms, Sleep Draw Is 15 Ma |
| Gate Operating Speed | 15 sec. to 20 sec. |
| Includes | Rechargeable Battery |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Capacity | 500 lbs. |
| Maximum Operating Temperature | 160°F |
|---|---|
| Minimum Operating Temperature | -5°F |
| Operating Voltage | 12V DC |
| Operation | Pull To Open, Push To Open |
| Overall Height | 6" |
| Power Source | Solar |
| Safety Features | Soft Start/Soft Stop, Adustable Obstruction Sensing, Gate Sequencing, Auto Close |
| Time Intervals | 15 sec. |
| Type | Dual Gate |
| Voltage | 12V DC |
| Width | 33 3/4" |
| Standards | ETL, UL 325 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 96.01 |
| Width (cm) | 30.48 |
| HS Code | 8501312000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 23.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)