-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Coupling |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Fitting Shape | Coupling |
| Body Material | Ductile Cast Iron |
| Class | Class 150 |
| Color | Orange |
| Connection Type | Grooved |
| Finish/coating | Painted |
| Fits Pipe O.d. | 2 3/8" |
| Fitting Side A Nominal Pipe Size | 2" |
| Fitting Side A Type | Grooved |
| Fitting Side B Nominal Pipe Size | 2" |
| Fitting Side B Type | Grooved |
| For Pipe Schedule | 40 |
|---|---|
| Gasket Material | EPDM |
| Includes Pre-applied Thread Sealant | Yes |
| Includes Seal | Yes |
| Max. Load | 3323 lbs. |
| Maximum Operating Pressure | 300 psi @ 150°F |
| Nominal Size | 2" |
| Pipe Fitting Material | Ductile Iron |
| Seal Material | EPDM |
| Specific Fitting Shape | Flexible Coupling |
| Standards | Asme B16.3, Astm A197, Fm Approved, Ul Listed |
| Temp. Range | -40°F to +230°F |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 13.46 |
| HS Code | 7307193040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3815 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)