-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Lens |
|---|---|
| Color | Red |
| Compatible Light Type | Tail Light |
| Compatible Manufacturer Model No. | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
| Compatible Mfr. Model No. | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
| Diameter | 4" |
| Diameter - Vehicle Lighting | 4" |
|---|---|
| Lens Color - Vehicle Lighting | Red |
| Lens Shape - Vehicle Lighting | Round |
| Material | Acrylic |
| Shape | Round |
| Width - Vehicle Lighting | 1 1/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.67 |
| HS Code | 9001904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)