-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Lens |
|---|---|
| Color | Red |
| Compatible Light Type | Clearance, Marker Light |
| Compatible Manufacturer Model No. | 46702, 49072 |
| Compatible Mfr. Model No. | 46702, 49072 |
| Height - Vehicle Lighting | 1 3/4" |
| Length | 4" |
| Length - Vehicle Lighting | 2 15/16" |
|---|---|
| Lens Color - Vehicle Lighting | Red |
| Lens Shape - Vehicle Lighting | Oval |
| Material | Acrylic |
| Shape | Oval |
| Width | 2" |
| Width - Vehicle Lighting | 1 1/16" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 9001904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)