-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Cable |
|---|---|
| Color | Black |
| Connection | Bolt |
| Connection Material | Copper |
| Connection Type | Bolt |
| Contact Material | Copper, Antimonial Lead |
| Features | Die Cast Process Seals Copper Wires From Acid Fumes And Corrosive Salts, Mounting Brackets Included, Tinning Of Copper Wire Before Casting Ensures A Perfect Bond Between Wire And Connector, Universal Polarity Top Post Connectors |
| Gauge | 4 ga. |
| Insulation Material | PVC |
| Length | 15" |
| Material | Copper |
|---|---|
| Maximum Voltage | 60V DC |
| Overall Length | 15" |
| Standards | SAE |
| Stud Size | 3/8" |
| Switch Type | Top Post |
| Termination Type | Top Post Cable |
| Wire Color | Black |
| Wire Size | 4 ga. |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 6.35 |
| HS Code | 8544492000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)