-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Cable |
|---|---|
| Color | Black |
| Connection Material | Antimonial Lead |
| Connection Type | Bolt |
| Contact Material | Antimonial Lead |
| Contacts | 2 |
| Features | 100% Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion |
| Gauge | 4 ga. |
| Insulation Material | PVC |
| Insulation Type | PVC |
| Length | 14" |
|---|---|
| Material | Antimonial Lead |
| Maximum Voltage | 60V DC |
| Overall Length | 14" |
| Standards | SAE |
| Stud Size | 3/8" |
| Switch Type | Top Post |
| Termination Type | Top Post Cable |
| Wire Color | Black |
| Wire Size | 4 ga. |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.62 |
| HS Code | 8544492000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)