-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Bulb Type | Incandescent |
| Color | Red |
| Compatible Electrical Connection Manufacturer Model No. | 01-6868-82 |
| Compatible Electrical Connection Manufacturer Model Number | 01-6868-82 |
| Current | 0.59-2.1A |
| Depth | 2 7/8" |
| Features | Features A License Window |
| Fits | Drivers Side |
| Housing Material | Polycarbonate |
| Includes | Reflex Reflector |
| Includes Electrical Connection | Electrical Connection Included |
| Installation Type | Permanent |
| Length | 6 3/4" |
| Lens Color | Clear, Red |
| Lens Material | Acrylic |
| Light Type | Stop, Turn, And Tail Combination Light |
|---|---|
| Lighting Technology | Incandescent |
| Manufacturer Warranty | 1 yr. |
| Material | Acrylic, Polycarbonate |
| Mount Style | Surface |
| Mount Type | Stud |
| Operating Voltage | 12V DC |
| Overall Depth | 2 7/8" |
| Overall Height | 6 3/4" |
| Overall Width | 5 3/4" |
| Shape | Square |
| Termination Type | Hardwire |
| Voltage | 12V |
| Width | 5 3/4" |
| standard | FMVSS 108 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.21 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)